NUTSETTER MAGN 1/4 HEX X 1-7/8

614.6360 - UNSPSC 27111702
R637665212
NUTSETTER MAGN 1/4 HEX X 1-7/8 NUTSETTER MAGN 1/4 HEX X 1-7/8
NUTSETTER MAGN 1/4 HEX X 1-7/8

Delivery

In stock delivery from our warehouses.
0 Review(s)

NUTSETTER MAGN 1/4 HEX X 1-7/8 — 614.6360
  • NUTSETTER MAGN 1/4 HEX X 1-7/8 — 614.6360
  • NUTSETTER MAGN 5/16 HEX X 1-7/8 — 614.6365
  • NUTSETTER MAGN 3/8 HEX X 1-7/8 — 614.6366
  • NUTSETTER MAGN 7/16 HEX X 1-7/8 — 614.6367
  • NUTSETTER MAGN 1/2 HEX X 1-7/8 — 614.6368
  • NUTSETTER MAGN 1/4 HEX X 2-9/16 — 614.6370
  • NUTSETTER MAGN 5/16 HEX X 2-9/16 — 614.6375
  • NUTSETTER MAGN 3/8 HEX X 2-9/16 — 614.6376
  • NUTSETTER MAGN 7/16 HEX X 2-9/16 — 614.6377
  • NUTSETTER MAGN 1/2 HEX X 2-9/16 — 614.6378
  • NUTSETTER MAGN 1/4" HEX 6" OAL — 614.6379
  • NUTSETTER MAGN 5/16" HEX 6" OAL — 614.6380
  • NUTSETTER MAGN 3/8" HEX 6" OAL — 614.6381
  • NUTSETTER MAGN 7/16 HEX X 6 — 614.6382
  • NUTSETTER MAGN 1/2 HEX X 6 — 614.6383

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 1:21 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Hex Opening Size 1/4 in
Hex Shank Size 1/4 in
Length 1-7/8 in
EAN 4052713978196

Features

Hex shank 1/4"

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.